KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Grinding Wheel, T1, 14x2x5, AO, 60G, Med, Prpl

NORTON| Zoro #: G1933382| Mfr #: 66253364510

$373.24 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Straight Grinding Wheel
Application: For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
Abrasive Grit: 60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1933382 Mfr #: 66253364510
Item: Straight Grinding WheelApplication: For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
Abrasive Grit: 60Grit: 60
Abrasive Wheel Hardness: KThickness: 2"
Abrasive Material: Aluminum OxideArbor Hole Size: 5"
Specification: 32A60-KVBEAbrasive Wheel Diameter: 14"
Grade: MediumSeries: 32A
Abrasive Wheel Type: Type 1Max. RPM: 1800
Color: PurpleBond Type: Vitrified
Country of Origin (subject to change): United States

Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 14 In., Thickness 2 In., Arbor Hole Size 5 In., Abrasive Material Aluminum Oxide, Abrasive Grit 60, Abrasive Wheel Hardness K, Max. RPM 1800, Series 32A, Specification 32A60-KVBE, Grade Medium, Bond Type Vitrified

Reviews