Grinding Wheel, T1, 3x1/2x3/8, AO, 24G, Black

NORTON| Zoro #: G0996396| Mfr #: 66243522417

$17.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bond Type: Resin
Specification: 57A24-P
Abrasive Wheel Diameter: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0996396 Mfr #: 66243522417
Bond Type: ResinSpecification: 57A24-P
Abrasive Wheel Diameter: 3"Abrasive Wheel Type: Type 1
Abrasive Material: Aluminum OxideGrade: Extra Coarse
Application: For Aluminum, Brass, Bronze, Copper, Iron and SteelAbrasive Wheel Hardness: P
Thickness: 1/2"Color: Black
Arbor Hole Size: 3/8"Max. RPM: 18,080
Abrasive Grit: 24Grit: 24
Series: 57ACountry of Origin (subject to change): United States

Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 3 In., Thickness 1/2 In., Arbor Hole Size 3/8 In., Abrasive Material Aluminum Oxide, Abrasive Grit 24, Abrasive Wheel Hardness P, Max. RPM 18,080, Series 57A, Specification 57A24-P, Grade Extra Coarse, Bond Type Resin

Reviews