Grinding Wheel, T1, 3x1/2x3/8, AO, 24G, Blk

NORTON| Zoro #: G2200861| Mfr #: 66243522418

$11.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specification: 57A24-R5B7
Series: 57A
Abrasive Grit: 24
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2200861 Mfr #: 66243522418
Specification: 57A24-R5B7Series: 57A
Abrasive Grit: 24Color: Black
Abrasive Wheel Hardness: RAbrasive Material: Aluminum Oxide
Arbor Hole Size: 3/8"Grade: Extra Coarse
Abrasive Wheel Type: Type 1Bond Type: Resin
Max. RPM: 12,100Item: Straight Grinding Wheel
Grit: 24Application: For Aluminum, Brass, Bronze, Copper, Iron and Steel
Thickness: 1/2"Abrasive Wheel Diameter: 3"
Country of Origin (subject to change): United States

Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 3 In., Thickness 1/2 In., Arbor Hole Size 3/8 In., Abrasive Material Aluminum Oxide, Abrasive Grit 24, Abrasive Wheel Hardness R, Max. RPM 12,100, Series 57A, Specification 57A24-R5B7, Grade Extra Coarse, Bond Type Resin

Reviews