Gemini Grinding Wheel, T1, 3x3/8x3/8, AO, 24G, Blk

NORTON| Zoro #: G2041067| Mfr #: 66243522415

$10.03 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Abrasive Wheel Diameter: 3"Abrasive Wheel Type: Type 1Series: 57A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2041067 Mfr #: 66243522415
Abrasive Wheel Diameter: 3"Abrasive Wheel Type: Type 1
Series: 57AItem: Straight Grinding Wheel
Abrasive Material: Aluminum OxideAbrasive Wheel Hardness: R
Arbor Hole Size: 3/8"Bond Type: Resin
Application: For Aluminum, Brass, Bronze, Copper, Iron and SteelColor: Black
Grade: Extra CoarseGrit: 24
Specification: 57A24-RThickness: 3/8"
Max. RPM: 18,080Abrasive Grit: 24
Country of Origin (subject to change): United States

Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 3 In., Thickness 3/8 In., Arbor Hole Size 3/8 In., Abrasive Material Aluminum Oxide, Abrasive Grit 24, Abrasive Wheel Hardness R, Max. RPM 18,080, Series 57A, Specification 57A24-R, Grade Extra Coarse, Bond Type Resin

Reviews