KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Grinding Wheel, T1, 4x1/2x3/4, AO, 80G, PK5

NORTON| Zoro #: G1390207| Mfr #: 66243529850

$63.37 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Specification: 32A80-KVBE
Series: 32A
Abrasive Grit: 80
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1390207 Mfr #: 66243529850
Specification: 32A80-KVBESeries: 32A
Abrasive Grit: 80Color: Purple
Abrasive Wheel Hardness: KAbrasive Material: Aluminum Oxide
Arbor Hole Size: 3/4"Grade: Medium
Abrasive Wheel Type: Type 1Bond Type: Vitrified
Max. RPM: 8120Item: Straight Grinding Wheel
Grit: 80Application: For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
Thickness: 1/2"Abrasive Wheel Diameter: 4"
Country of Origin (subject to change): Mexico

Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 4 In., Thickness 1/2 In., Arbor Hole Size 3/4 In., Abrasive Material Aluminum Oxide, Abrasive Grit 80, Abrasive Wheel Hardness K, Max. RPM 8120, Series 32A, Specification 32A80-KVBE, Grade Medium, Bond Type Vitrified, Package Quantity 5

Reviews