Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Grinding Wheel, T1, 4x1/4x1/2, AO, 100G, PK5

NORTON | Zoro #: G0937282 | Mfr #: 66243529782

$ 66.49 /pk

qty
This item ships free. Details. Standard ground shipping.
  • Details:
  • Application: For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
  • Color: White
  • Abrasive Wheel Type: Type 1
  • View Full Product Details
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0937282 Mfr #: 66243529782
Application: For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45 Color: White
Abrasive Wheel Type: Type 1 Abrasive Grit: 100
Max. RPM: 8120 Abrasive Wheel Diameter: 4"
Specification: 38A100-IVBE Bond Type: Vitrified
Item: Straight Grinding Wheel Series: 38A
Grade: Fine Thickness: 1/4"
Abrasive Wheel Hardness: I Grit: 100
Arbor Hole Size: 1/2" Abrasive Material: Aluminum Oxide
Country of Origin (subject to change): Mexico

Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 4 In., Thickness 1/4 In., Arbor Hole Size 1/2 In., Abrasive Material Aluminum Oxide, Abrasive Grit 100, Abrasive Wheel Hardness I, Max. RPM 8120, Series 38A, Specification 38A100-IVBE, Grade Fine, Bond Type Vitrified, Package Quantity 5

Reviews