KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Grinding Wheel, T1, 4x1x1/2, AO, 60G, Wht, PK5

NORTON| Zoro #: G0571216| Mfr #: 66243530126

$107.05 /pk

This item ships free. Details.Standard ground shipping.
Details:
Specification: 38A60-MVBE
Series: 38A
Abrasive Grit: 60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0571216 Mfr #: 66243530126
Specification: 38A60-MVBESeries: 38A
Abrasive Grit: 60Color: White
Abrasive Wheel Hardness: MAbrasive Material: Aluminum Oxide
Arbor Hole Size: 1/2"Grade: Medium
Abrasive Wheel Type: Type 1Bond Type: Vitrified
Max. RPM: 8120Item: Straight Grinding Wheel
Grit: 60Application: For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
Thickness: 1"Abrasive Wheel Diameter: 4"
Country of Origin (subject to change): Mexico

Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 4 In., Thickness 1 In., Arbor Hole Size 1/2 In., Abrasive Material Aluminum Oxide, Abrasive Grit 60, Abrasive Wheel Hardness M, Max. RPM 8120, Series 38A, Specification 38A60-MVBE, Grade Medium, Bond Type Vitrified, Package Quantity 5

Reviews