KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Grinding Wheel, T1, 6x1/2x1, AO, 100/120, Brn

NORTON| Zoro #: G2058061| Mfr #: 66252836133

$16.06 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: Alundum
Includes: 1/2", 5/8", 3/4" and 7/8" Arbor Bushings
Color: Brown
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2058061 Mfr #: 66252836133
Series: AlundumIncludes: 1/2", 5/8", 3/4" and 7/8" Arbor Bushings
Color: BrownAbrasive Wheel Hardness: Not Rated
Abrasive Material: Aluminum OxideArbor Hole Size: 1"
Grade: FineGrit: 100
Abrasive Wheel Type: Type 1Bond Type: Resin
Max. RPM: 4140Abrasive Grit: 100
Item: Straight Grinding WheelApplication: For Carbon Steel
Thickness: 1/2"Abrasive Wheel Diameter: 6"
Country of Origin (subject to change): Mexico

Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 6 In., Thickness 1/2 In., Arbor Hole Size 1 In., Abrasive Material Aluminum Oxide, Abrasive Grit 100, Abrasive Wheel Hardness Not Rated, Max. RPM 4140, Series Alundum, Grade Fine, Bond Type Resin

Reviews