Grinding Wheel, T1, 6x1/2x1, SC, 60G, Green

NORTON| Zoro #: G1987641| Mfr #: 66252836571

$25.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 1/2"
Grit: 60
Series: Crystolon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1987641 Mfr #: 66252836571
Thickness: 1/2"Grit: 60
Series: CrystolonMax. RPM: 4140
Includes: 1/2", 5/8", 3/4" and 7/8" Arbor BushingsGrade: Medium
Abrasive Wheel Type: Type 1Abrasive Grit: 60
Application: For Carbide Tooling and Nonferrous MaterialsColor: Green
Abrasive Material: Silicon CarbideAbrasive Wheel Hardness: Not Rated
Item: Straight Grinding WheelArbor Hole Size: 1"
Bond Type: ResinAbrasive Wheel Diameter: 6"
Country of Origin (subject to change): Mexico

Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 6 In., Thickness 1/2 In., Arbor Hole Size 1 In., Abrasive Material Silicon Carbide, Abrasive Grit 60, Abrasive Wheel Hardness Not Rated, Max. RPM 4140, Series Crystolon, Grade Medium, Bond Type Resin

Reviews