Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Grinding Wheel, T1, 6x1/2x1, SC, 80G, Green

  • Zoro #: G1267716
  • Mfr #: 66252836572

$23.96

  • Abrasive Grit: 80
  • Abrasive Wheel Hardness: Not Rated
  • Arbor Hole Size: 1"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

Norton #66252836572 Specifications

  • Zoro #: G1267716
  • Mfr #: 66252836572
Abrasive Grit: 80 Abrasive Wheel Hardness: Not Rated
Arbor Hole Size: 1" Abrasive Material: Silicon Carbide
Max. RPM: 4140 Grade: Medium
Color: Green Item: Straight Grinding Wheel
Application: For Carbide Tooling and Nonferrous Materials Thickness: 1/2"
Abrasive Wheel Diameter: 6" Series: Crystolon
Grit: 80 Includes: 1/2", 5/8", 3/4" and 7/8" Arbor Bushings
Bond Type: Resin Abrasive Wheel Type: Type 1
Country of Origin (subject to change): Mexico

Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 6 In., Thickness 1/2 In., Arbor Hole Size 1 In., Abrasive Material Silicon Carbide, Abrasive Grit 80, Abrasive Wheel Hardness Not Rated, Max. RPM 4140, Series Crystolon, Grade Medium, Bond Type Resin

Reviews of Norton #66252836572