KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Grinding Wheel, T1, 6x1/2x1.25, CA, 60G, PK5

NORTON| Zoro #: G2123825| Mfr #: 66252803344

$230.97 /pk

This item ships free. Details.Standard ground shipping.
Details:
Arbor Hole Size: 1-1/4"
Abrasive Wheel Hardness: K
Abrasive Wheel Diameter: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2123825 Mfr #: 66252803344
Arbor Hole Size: 1-1/4"Abrasive Wheel Hardness: K
Abrasive Wheel Diameter: 6"Abrasive Wheel Type: Type 1
Color: BlueMax. RPM: 4140
Grade: MediumBond Type: Vitrified
Application: For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45Series: 5SG
Abrasive Material: CeramicGrit: 60
Specification: 5SG60-KVSAbrasive Grit: 60
Thickness: 1/2"Item: Straight Grinding Wheel
Country of Origin (subject to change): United States

Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 6 In., Thickness 1/2 In., Arbor Hole Size 1-1/4 In., Abrasive Material Ceramic, Abrasive Grit 60, Abrasive Wheel Hardness K, Max. RPM 4140, Series 5SG, Specification 5SG60-KVS, Grade Medium, Bond Type Vitrified, Package Quantity 5

Reviews