HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Grinding Wheel, T1, 6x1/2x1.25, SC, 100G, PK5

NORTON| Zoro #: G1570055| Mfr #: 66252836827

$262.60 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Thickness: 1/2"
Grit: 100
Series: 39C
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1570055 Mfr #: 66252836827
Thickness: 1/2"Grit: 100
Series: 39CMax. RPM: 4140
Grade: FineAbrasive Wheel Type: Type 1
Abrasive Grit: 100Application: For Cemented Carbides, Titanium, Metal Matrix Composites and Plasma Sprayed Materials
Specification: 39C100-IVKColor: Green
Abrasive Material: Silicon CarbideAbrasive Wheel Hardness: I
Item: Straight Grinding WheelArbor Hole Size: 1-1/4"
Bond Type: VitrifiedAbrasive Wheel Diameter: 6"
Country of Origin (subject to change): United States

Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 6 In., Thickness 1/2 In., Arbor Hole Size 1-1/4 In., Abrasive Material Silicon Carbide, Abrasive Grit 100, Abrasive Wheel Hardness I, Max. RPM 4140, Series 39C, Specification 39C100-IVK, Grade Fine, Bond Type Vitrified, Package Quantity 5

Reviews