BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Grinding Wheel, T1, 6x1/4x1-1/4, AO, 80G, PK5

NORTON| Zoro #: G1928044| Mfr #: 66252835092

$110.63 /pk

This item ships free. Details.Standard ground shipping.
Details:
Bond Type: Vitrified
Specification: 32AA80-KVTR
Abrasive Wheel Diameter: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1928044 Mfr #: 66252835092
Bond Type: VitrifiedSpecification: 32AA80-KVTR
Abrasive Wheel Diameter: 6"Abrasive Wheel Type: Type 1
Abrasive Material: Aluminum OxideGrade: Medium
Application: For High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45Abrasive Wheel Hardness: K
Thickness: 1/4"Color: Blue/Gray
Arbor Hole Size: 1-1/4"Max. RPM: 4140
Abrasive Grit: 80Grit: 80
Series: 32AACountry of Origin (subject to change): United States

Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 6 In., Thickness 1/4 In., Arbor Hole Size 1-1/4 In., Abrasive Material Aluminum Oxide, Abrasive Grit 80, Abrasive Wheel Hardness K, Max. RPM 4140, Series 32AA, Specification 32AA80-KVTR, Grade Medium, Bond Type Vitrified, Package Quantity 5

Reviews