HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Grinding Wheel, T1, 6x1/4x1.25, AO, 60G, PK5

NORTON| Zoro #: G1478924| Mfr #: 66252835803

$106.44 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Specification: 38A60-KVBE
Series: 38A
Abrasive Grit: 60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1478924 Mfr #: 66252835803
Specification: 38A60-KVBESeries: 38A
Abrasive Grit: 60Color: White
Abrasive Wheel Hardness: KAbrasive Material: Aluminum Oxide
Arbor Hole Size: 1-1/4"Grade: Medium
Abrasive Wheel Type: Type 1Bond Type: Vitrified
Max. RPM: 4140Item: Straight Grinding Wheel
Grit: 60Application: For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
Thickness: 1/4"Abrasive Wheel Diameter: 6"
Country of Origin (subject to change): United States

Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 6 In., Thickness 1/4 In., Arbor Hole Size 1-1/4 In., Abrasive Material Aluminum Oxide, Abrasive Grit 60, Abrasive Wheel Hardness K, Max. RPM 4140, Series 38A, Specification 38A60-KVBE, Grade Medium, Bond Type Vitrified, Package Quantity 5

Reviews