Grinding Wheel, T1, 6x1x1-1/4, AO, 60G, PK5

NORTON| Zoro #: G1589777| Mfr #: 66252837921

$135.75 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Specification: 32A60-KVBE
Series: 32A
Abrasive Grit: 60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1589777 Mfr #: 66252837921
Specification: 32A60-KVBESeries: 32A
Abrasive Grit: 60Color: Purple
Abrasive Wheel Hardness: KAbrasive Material: Aluminum Oxide
Arbor Hole Size: 1-1/4"Grade: Medium
Abrasive Wheel Type: Type 1Bond Type: Vitrified
Max. RPM: 4140Item: Straight Grinding Wheel
Grit: 60Application: For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
Thickness: 1"Abrasive Wheel Diameter: 6"
Country of Origin (subject to change): United States

Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 6 In., Thickness 1 In., Arbor Hole Size 1-1/4 In., Abrasive Material Aluminum Oxide, Abrasive Grit 60, Abrasive Wheel Hardness K, Max. RPM 4140, Series 32A, Specification 32A60-KVBE, Grade Medium, Bond Type Vitrified, Package Quantity 5

Reviews