DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Grinding Wheel, T1, 6x1x1, AO, 36/46G, Brown

NORTON| Zoro #: G0384377| Mfr #: 07660788260

$20.16 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 1"
Grit: 36
Series: Alundum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0384377 Mfr #: 07660788260
Thickness: 1"Grit: 36
Series: AlundumMax. RPM: 4140
Includes: 1/2", 5/8", 3/4" and 7/8" Arbor BushingsGrade: Extra Coarse
Abrasive Wheel Type: Type 1Abrasive Grit: 36
Application: For Carbon SteelColor: Brown
Abrasive Material: Aluminum OxideAbrasive Wheel Hardness: Not Rated
Item: Straight Grinding WheelArbor Hole Size: 1"
Bond Type: ResinAbrasive Wheel Diameter: 6"
Country of Origin (subject to change): Mexico

Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 6 In., Thickness 1 In., Arbor Hole Size 1 In., Abrasive Material Aluminum Oxide, Abrasive Grit 36, Abrasive Wheel Hardness Not Rated, Max. RPM 4140, Series Alundum, Grade Extra Coarse, Bond Type Resin

Reviews