KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Grinding Wheel, T1, 6x3/4x1, AO, 36/46G, Brn

NORTON| Zoro #: G1125275| Mfr #: 07660788245

$21.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: Alundum
Includes: 1/2", 5/8", 3/4" and 7/8" Arbor Bushings
Color: Brown
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1125275 Mfr #: 07660788245
Series: AlundumIncludes: 1/2", 5/8", 3/4" and 7/8" Arbor Bushings
Color: BrownAbrasive Wheel Hardness: Not Rated
Abrasive Material: Aluminum OxideArbor Hole Size: 1"
Grade: Extra CoarseGrit: 36
Abrasive Wheel Type: Type 1Bond Type: Resin
Max. RPM: 4140Abrasive Grit: 36
Item: Straight Grinding WheelApplication: For Carbon Steel
Thickness: 3/4"Abrasive Wheel Diameter: 6"
Country of Origin (subject to change): Mexico

Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 6 In., Thickness 3/4 In., Arbor Hole Size 1 In., Abrasive Material Aluminum Oxide, Abrasive Grit 36, Abrasive Wheel Hardness Not Rated, Max. RPM 4140, Series Alundum, Grade Extra Coarse, Bond Type Resin

Reviews