Grinding Wheel, T1, 6x3/4x1, AO, 60/80G, Brn

NORTON| Zoro #: G0880537| Mfr #: 07660788240

$20.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 3/4"
Grit: 60
Series: Alundum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0880537 Mfr #: 07660788240
Thickness: 3/4"Grit: 60
Series: AlundumMax. RPM: 4140
Includes: 1/2", 5/8", 3/4" and 7/8" Arbor BushingsGrade: Medium
Abrasive Wheel Type: Type 1Abrasive Grit: 60
Application: For Carbon SteelColor: Brown
Abrasive Material: Aluminum OxideAbrasive Wheel Hardness: Not Rated
Item: Straight Grinding WheelArbor Hole Size: 1"
Bond Type: ResinAbrasive Wheel Diameter: 6"
Country of Origin (subject to change): United States

Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 6 In., Thickness 3/4 In., Arbor Hole Size 1 In., Abrasive Material Aluminum Oxide, Abrasive Grit 60, Abrasive Wheel Hardness Not Rated, Max. RPM 4140, Series Alundum, Grade Medium, Bond Type Resin

Reviews