Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Grinding Wheel, T1, 7x1/2x1-1/4, AO, 60G, PK5

  • Zoro #: G0441034
  • Mfr #: 66252940885
Norton Grinding Wheel, T1, 7x1/2x1-1/4, AO, 60G, PK5 66252940885
Norton Grinding Wheel, T1, 7x1/2x1-1/4, AO, 60G, PK5 66252940885
$206.44 ($41.29/unit)
  • Item: Tool Room Vitrified Wheel
  • Abrasive Wheel Diameter: 7"
  • Thickness: 1/2"
See full product details
This item ships free.

Norton #66252940885 Specifications

  • Zoro #: G0441034
  • Mfr #: 66252940885
Item: Tool Room Vitrified Wheel Abrasive Wheel Diameter: 7"
Thickness: 1/2" Arbor Hole Size: 1-1/4"
Abrasive Material: Aluminum Oxide Grit: 60
Grade: Medium Abrasive Wheel Type: Type 01
Bond Type: Vitrified Color: Purple
Specification: 32A60-KVBE Abrasive Wheel Hardness: K
Max. RPM: 3600 Application: Ideal for Precision Production Medium-to-Heavy Stock Removal Applications, Especially Recommended for CNC Cutting Tool Machines, and Cylindrical and Surface Grinding
Abrasive Grit: 60 Series: 32A
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 7 in, Thickness 1/2 in, Arbor Hole Size 1 1/4 in, Abrasive Material Aluminum Oxide, Abrasive Grit 60, Abrasive Wheel Hardness K, Max. RPM 3,600 RPM, Series 32A, Specification 32A60-KVBE, Grade Medium, Bond Type Vitrified, Package Quantity 5

Reviews of Norton #66252940885