DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Grinding Wheel, T1, 7x1/2x1-1/4, AO, 80G, PK5

NORTON| Zoro #: G1509593| Mfr #: 66252940895

$234.74 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. RPM: 3600
Abrasive Wheel Diameter: 7"
Abrasive Wheel Hardness: I
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1509593 Mfr #: 66252940895
Max. RPM: 3600Abrasive Wheel Diameter: 7"
Abrasive Wheel Hardness: IAbrasive Material: Aluminum Oxide
Item: Straight Grinding WheelAbrasive Grit: 80
Specification: 32A80-IVBEAbrasive Wheel Type: Type 1
Grit: 80Grade: Medium
Bond Type: VitrifiedThickness: 1/2"
Application: For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45Arbor Hole Size: 1-1/4"
Series: 32AColor: Purple
Country of Origin (subject to change): United States

Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 7 In., Thickness 1/2 In., Arbor Hole Size 1-1/4 In., Abrasive Material Aluminum Oxide, Abrasive Grit 80, Abrasive Wheel Hardness I, Max. RPM 3600, Series 32A, Specification 32A80-IVBE, Grade Medium, Bond Type Vitrified, Package Quantity 5

Reviews