KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Grinding Wheel, T1, 7x1/2x1-1/4, AO, 80G, PK5

NORTON| Zoro #: G1183953| Mfr #: 66252940897

$211.79 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Specification: 32A80-JVBE
Series: 32A
Abrasive Grit: 80
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1183953 Mfr #: 66252940897
Specification: 32A80-JVBESeries: 32A
Abrasive Grit: 80Color: Purple
Abrasive Wheel Hardness: JAbrasive Material: Aluminum Oxide
Arbor Hole Size: 1-1/4"Grade: Medium
Abrasive Wheel Type: Type 1Bond Type: Vitrified
Max. RPM: 3600Item: Straight Grinding Wheel
Grit: 80Application: For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
Thickness: 1/2"Abrasive Wheel Diameter: 7"
Country of Origin (subject to change): United States

Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 7 In., Thickness 1/2 In., Arbor Hole Size 1-1/4 In., Abrasive Material Aluminum Oxide, Abrasive Grit 80, Abrasive Wheel Hardness J, Max. RPM 3600, Series 32A, Specification 32A80-JVBE, Grade Medium, Bond Type Vitrified, Package Quantity 5

Reviews