KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Grinding Wheel, T1, 7x1/2x1.25, AO, 100G, PK5

NORTON| Zoro #: G0673084| Mfr #: 66252941008

$177.20 /pk

This item ships free. Details.Standard ground shipping.
Details:
Grade: Fine
Max. RPM: 3600
Color: Purple
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0673084 Mfr #: 66252941008
Grade: FineMax. RPM: 3600
Color: PurpleThickness: 1/2"
Arbor Hole Size: 1-1/4"Abrasive Wheel Diameter: 7"
Grit: 100Abrasive Wheel Hardness: J
Bond Type: VitrifiedItem: Straight Grinding Wheel
Abrasive Grit: 100Application: For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
Abrasive Wheel Type: Type 1Abrasive Material: Aluminum Oxide
Specification: 32A100-JVBESeries: 32A
Country of Origin (subject to change): United States

Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 7 In., Thickness 1/2 In., Arbor Hole Size 1-1/4 In., Abrasive Material Aluminum Oxide, Abrasive Grit 100, Abrasive Wheel Hardness J, Max. RPM 3600, Series 32A, Specification 32A100-JVBE, Grade Fine, Bond Type Vitrified, Package Quantity 5

Reviews