KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Grinding Wheel, T1, 7x1/2x1.25, AO, 100G, PK5

NORTON| Zoro #: G1470463| Mfr #: 66252941163

$100.33 /pk

This item ships free. Details.Standard ground shipping.
Details:
Bond Type: Vitrified
Specification: 38A100-IVBE
Abrasive Wheel Diameter: 7"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1470463 Mfr #: 66252941163
Bond Type: VitrifiedSpecification: 38A100-IVBE
Abrasive Wheel Diameter: 7"Abrasive Wheel Type: Type 1
Abrasive Material: Aluminum OxideGrade: Fine
Application: For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45Abrasive Wheel Hardness: I
Thickness: 1/2"Color: White
Arbor Hole Size: 1-1/4"Max. RPM: 3600
Abrasive Grit: 100Grit: 100
Series: 38ACountry of Origin (subject to change): United States

Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 7 In., Thickness 1/2 In., Arbor Hole Size 1-1/4 In., Abrasive Material Aluminum Oxide, Abrasive Grit 100, Abrasive Wheel Hardness I, Max. RPM 3600, Series 38A, Specification 38A100-IVBE, Grade Fine, Bond Type Vitrified, Package Quantity 5

Reviews