KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Grinding Wheel, T1, 7x1/2x1.25, AO, 120G, PK5

NORTON| Zoro #: G2330483| Mfr #: 66252941018

$178.40 /pk

This item ships free. Details.Standard ground shipping.
Details:
Item: Straight Grinding Wheel
Grade: Fine
Specification: 32A120-LVBE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2330483 Mfr #: 66252941018
Item: Straight Grinding WheelGrade: Fine
Specification: 32A120-LVBEAbrasive Material: Aluminum Oxide
Application: For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45Max. RPM: 3600
Abrasive Wheel Type: Type 1Bond Type: Vitrified
Abrasive Grit: 120Color: Purple
Abrasive Wheel Hardness: LGrit: 120
Series: 32AThickness: 1/2"
Arbor Hole Size: 1-1/4"Abrasive Wheel Diameter: 7"
Country of Origin (subject to change): United States

Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 7 In., Thickness 1/2 In., Arbor Hole Size 1-1/4 In., Abrasive Material Aluminum Oxide, Abrasive Grit 120, Abrasive Wheel Hardness L, Max. RPM 3600, Series 32A, Specification 22346-LVBE, Grade Fine, Bond Type Vitrified, Package Quantity 5

Reviews