Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Grinding Wheel, T1, 7x1/2x1.25, AO, 150G, PK5
  • Zoro #: G0248175
  • Mfr #: 66252940595
$399.21 ($79.84/unit)
  • Item: Straight Grinding Wheel
  • Abrasive Wheel Type: Type 1
  • Abrasive Grit: 150
See full product details
This item ships free.

Norton #66252940595 Specifications

  • Zoro #: G0248175
  • Mfr #: 66252940595
Item: Straight Grinding Wheel Abrasive Wheel Type: Type 1
Abrasive Grit: 150 Series: 38A
Max. RPM: 3600 Bond Type: Vitrified
Application: For Form/Corner Holding Applications Arbor Hole Size: 1-1/4"
Thickness: 1/2" Color: Orange
Abrasive Material: Aluminum Oxide Abrasive Wheel Diameter: 7"
Specification: 38A150-MV Grit: 150
Abrasive Wheel Hardness: M Grade: Very Fine
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 7 In., Thickness 1/2 In., Arbor Hole Size 1-1/4 In., Abrasive Material Aluminum Oxide, Abrasive Grit 150, Abrasive Wheel Hardness M, Max. RPM 3600, Series 38A, Specification 38A150-MV, Grade Very Fine, Bond Type Vitrified, Package Quantity 5

Reviews of Norton #66252940595