Grinding Wheel, T1, 7x1/2x1.25, AO, 46G, PK5

NORTON| Zoro #: G1729944| Mfr #: 66252938878

$159.63 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Thickness: 1/2"
Grit: 46
Series: 32AA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1729944 Mfr #: 66252938878
Thickness: 1/2"Grit: 46
Series: 32AAMax. RPM: 3600
Grade: CoarseAbrasive Wheel Type: Type 1
Abrasive Grit: 46Application: For High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
Specification: 32AA46-JVTRColor: Blue/Gray
Abrasive Material: Aluminum OxideAbrasive Wheel Hardness: J
Item: Straight Grinding WheelArbor Hole Size: 1-1/4"
Bond Type: VitrifiedAbrasive Wheel Diameter: 7"
Country of Origin (subject to change): United States

Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 7 In., Thickness 1/2 In., Arbor Hole Size 1-1/4 In., Abrasive Material Aluminum Oxide, Abrasive Grit 46, Abrasive Wheel Hardness J, Max. RPM 3600, Series 32AA, Specification 32AA46-JVTR, Grade Coarse, Bond Type Vitrified, Package Quantity 5

Reviews