KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Grinding Wheel, T1, 7x1/2x1.25, AO, 46G, PK5

NORTON| Zoro #: G0880932| Mfr #: 66252941024

$160.30 /pk

This item ships free. Details.Standard ground shipping.
Details:
Series: 38A
Abrasive Wheel Hardness: I
Grit: 46
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0880932 Mfr #: 66252941024
Series: 38AAbrasive Wheel Hardness: I
Grit: 46Bond Type: Vitrified
Thickness: 1/2"Grade: Coarse
Max. RPM: 3600Abrasive Material: Aluminum Oxide
Abrasive Wheel Type: Type 1Item: Straight Grinding Wheel
Color: WhiteAbrasive Wheel Diameter: 7"
Application: For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45Abrasive Grit: 46
Specification: 38A46-IVBEArbor Hole Size: 1-1/4"
Country of Origin (subject to change): United States

Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 7 In., Thickness 1/2 In., Arbor Hole Size 1-1/4 In., Abrasive Material Aluminum Oxide, Abrasive Grit 46, Abrasive Wheel Hardness I, Max. RPM 3600, Series 38A, Specification 38A46-IVBE, Grade Coarse, Bond Type Vitrified, Package Quantity 5

Reviews