DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Grinding Wheel, T1, 7x1/2x1.25, AO, 46G, PK5

NORTON| Zoro #: G1006092| Mfr #: 69936662909

$197.20 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Thickness: 1/2"
Grit: 46
Series: 25A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1006092 Mfr #: 69936662909
Thickness: 1/2"Grit: 46
Series: 25AMax. RPM: 3600
Grade: CoarseAbrasive Wheel Type: Type 1
Abrasive Grit: 46Application: For Heat Sensitive Applications
Specification: 25A46-HVBEColor: Pink
Abrasive Material: Aluminum OxideAbrasive Wheel Hardness: H
Item: Straight Grinding WheelArbor Hole Size: 1-1/4"
Bond Type: VitrifiedAbrasive Wheel Diameter: 7"
Country of Origin (subject to change): United States

Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 7 In., Thickness 1/2 In., Arbor Hole Size 1-1/4 In., Abrasive Material Aluminum Oxide, Abrasive Grit 46, Abrasive Wheel Hardness H, Max. RPM 3600, Series 25A, Specification 25A46-HVBE, Grade Coarse, Bond Type Vitrified, Package Quantity 5

Reviews