KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Grinding Wheel, T1, 7x1/2x1.25, AO, 46G, PK5

NORTON| Zoro #: G0254983| Mfr #: 69936662915

$197.20 /pk

This item ships free. Details.Standard ground shipping.
Details:
Grade: Coarse
Max. RPM: 3600
Color: Pink
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0254983 Mfr #: 69936662915
Grade: CoarseMax. RPM: 3600
Color: PinkThickness: 1/2"
Arbor Hole Size: 1-1/4"Abrasive Wheel Diameter: 7"
Grit: 46Abrasive Wheel Hardness: I
Bond Type: VitrifiedItem: Straight Grinding Wheel
Abrasive Grit: 46Application: For Heat Sensitive Applications
Abrasive Wheel Type: Type 1Abrasive Material: Aluminum Oxide
Specification: 25A46-IVBESeries: 25A
Country of Origin (subject to change): United States

Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 7 In., Thickness 1/2 In., Arbor Hole Size 1-1/4 In., Abrasive Material Aluminum Oxide, Abrasive Grit 46, Abrasive Wheel Hardness I, Max. RPM 3600, Series 25A, Specification 25A46-IVBE, Grade Coarse, Bond Type Vitrified, Package Quantity 5

Reviews