KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Grinding Wheel, T1, 7x1/2x1.25, AO, 60G, PK5

NORTON| Zoro #: G1441413| Mfr #: 66252941036

$147.61 /pk

This item ships free. Details.Standard ground shipping.
Details:
Grade: Medium
Max. RPM: 3600
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1441413 Mfr #: 66252941036
Grade: MediumMax. RPM: 3600
Color: WhiteThickness: 1/2"
Arbor Hole Size: 1-1/4"Abrasive Wheel Diameter: 7"
Grit: 60Abrasive Wheel Hardness: I
Bond Type: VitrifiedItem: Straight Grinding Wheel
Abrasive Grit: 60Application: For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
Abrasive Wheel Type: Type 1Abrasive Material: Aluminum Oxide
Specification: 38A60-IVBESeries: 38A
Country of Origin (subject to change): United States

Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 7 In., Thickness 1/2 In., Arbor Hole Size 1-1/4 In., Abrasive Material Aluminum Oxide, Abrasive Grit 60, Abrasive Wheel Hardness I, Max. RPM 3600, Series 38A, Specification 38A60-IVBE, Grade Medium, Bond Type Vitrified, Package Quantity 5

Reviews