DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Grinding Wheel, T1, 7x1/2x1.25, AO, 60G, PK5

NORTON| Zoro #: G0903725| Mfr #: 69936662920

$196.80 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Thickness: 1/2"
Grit: 60
Series: 25A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0903725 Mfr #: 69936662920
Thickness: 1/2"Grit: 60
Series: 25AMax. RPM: 3600
Grade: MediumAbrasive Wheel Type: Type 1
Abrasive Grit: 60Application: For Heat Sensitive Applications
Specification: 25A60-JVBEColor: Pink
Abrasive Material: Aluminum OxideAbrasive Wheel Hardness: J
Item: Straight Grinding WheelArbor Hole Size: 1-1/4"
Bond Type: VitrifiedAbrasive Wheel Diameter: 7"
Country of Origin (subject to change): United States

Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 7 In., Thickness 1/2 In., Arbor Hole Size 1-1/4 In., Abrasive Material Aluminum Oxide, Abrasive Grit 60, Abrasive Wheel Hardness J, Max. RPM 3600, Series 25A, Specification 25A60-JVBE, Grade Medium, Bond Type Vitrified, Package Quantity 5

Reviews