KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Grinding Wheel, T1, 7x1/2x1.25, AO, 80G, PK5

NORTON| Zoro #: G2225456| Mfr #: 66252941049

$160.30 /pk

This item ships free. Details.Standard ground shipping.
Details:
Abrasive Wheel Diameter: 7"
Abrasive Grit: 80
Item: Straight Grinding Wheel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2225456 Mfr #: 66252941049
Abrasive Wheel Diameter: 7"Abrasive Grit: 80
Item: Straight Grinding WheelMax. RPM: 3600
Abrasive Wheel Hardness: JGrit: 80
Abrasive Wheel Type: Type 1Series: 38A
Grade: MediumApplication: For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
Arbor Hole Size: 1-1/4"Thickness: 1/2"
Abrasive Material: Aluminum OxideBond Type: Vitrified
Color: WhiteSpecification: 38A80-JVBE
Country of Origin (subject to change): United States

Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 7 In., Thickness 1/2 In., Arbor Hole Size 1-1/4 In., Abrasive Material Aluminum Oxide, Abrasive Grit 80, Abrasive Wheel Hardness J, Max. RPM 3600, Series 38A, Specification 38A80-JVBE, Grade Medium, Bond Type Vitrified, Package Quantity 5

Reviews