Grinding Wheel, T1, 7x1/2x1.25, AO, 80G, PK5

NORTON| Zoro #: G1364885| Mfr #: 66252941056

$105.98 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Straight Grinding Wheel
Application: For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
Abrasive Grit: 80
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1364885 Mfr #: 66252941056
Item: Straight Grinding WheelApplication: For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
Abrasive Grit: 80Grit: 80
Abrasive Wheel Hardness: LThickness: 1/2"
Abrasive Material: Aluminum OxideArbor Hole Size: 1-1/4"
Specification: 38A80-LVBEAbrasive Wheel Diameter: 7"
Grade: MediumSeries: 38A
Abrasive Wheel Type: Type 1Max. RPM: 3600
Color: WhiteBond Type: Vitrified
Country of Origin (subject to change): United States

Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 7 In., Thickness 1/2 In., Arbor Hole Size 1-1/4 In., Abrasive Material Aluminum Oxide, Abrasive Grit 80, Abrasive Wheel Hardness L, Max. RPM 3600, Series 38A, Specification 38A80-LVBE, Grade Medium, Bond Type Vitrified, Package Quantity 5

Reviews