BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Grinding Wheel, T1, 7x1/2x1.25, CA, 100G, PK5

NORTON| Zoro #: G1350036| Mfr #: 66252940204

$410.65 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BlueAbrasive Wheel Hardness: JAbrasive Wheel Type: Type 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1350036 Mfr #: 66252940204
Color: BlueAbrasive Wheel Hardness: J
Abrasive Wheel Type: Type 1Arbor Hole Size: 1-1/4"
Thickness: 1/2"Max. RPM: 3600
Bond Type: VitrifiedAbrasive Grit: 100
Application: For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45Grit: 100
Item: Straight Grinding WheelAbrasive Wheel Diameter: 7"
Specification: 5SG100-JVSSeries: 5SG
Grade: FineAbrasive Material: Ceramic
Country of Origin (subject to change): United States

Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 7 In., Thickness 1/2 In., Arbor Hole Size 1-1/4 In., Abrasive Material Ceramic, Abrasive Grit 100, Abrasive Wheel Hardness J, Max. RPM 3600, Series 5SG, Specification 5SG100-JVS, Grade Fine, Bond Type Vitrified, Package Quantity 5

Reviews