SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Grinding Wheel, T1, 7x1/2x1.25, CA, 60G, PK5

NORTON| Zoro #: G2073775| Mfr #: 66252940525

$475.00 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BlueAbrasive Wheel Hardness: IAbrasive Wheel Type: Type 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2073775 Mfr #: 66252940525
Color: BlueAbrasive Wheel Hardness: I
Abrasive Wheel Type: Type 1Arbor Hole Size: 1-1/4"
Thickness: 1/2"Max. RPM: 3600
Bond Type: VitrifiedAbrasive Grit: 60
Application: For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45Grit: 60
Item: Straight Grinding WheelAbrasive Wheel Diameter: 7"
Specification: 5SG60-IVSPSeries: 5SG
Grade: MediumAbrasive Material: Ceramic
Country of Origin (subject to change): United States

Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 7 In., Thickness 1/2 In., Arbor Hole Size 1-1/4 In., Abrasive Material Ceramic, Abrasive Grit 60, Abrasive Wheel Hardness I, Max. RPM 3600, Series 5SG, Specification 5SG60-IVSP, Grade Medium, Bond Type Vitrified, Package Quantity 5

Reviews