KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Grinding Wheel, T1, 7x1/2x1.25, SC, 80G, PK5

NORTON| Zoro #: G1160381| Mfr #: 66252941617

$201.60 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Abrasive Wheel Diameter: 7"
Abrasive Grit: 80
Item: Straight Grinding Wheel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1160381 Mfr #: 66252941617
Abrasive Wheel Diameter: 7"Abrasive Grit: 80
Item: Straight Grinding WheelMax. RPM: 3600
Abrasive Wheel Hardness: IGrit: 80
Abrasive Wheel Type: Type 1Series: 39C
Grade: MediumApplication: For Cemented Carbides, Titanium, Metal Matrix Composites and Plasma Sprayed Materials
Arbor Hole Size: 1-1/4"Thickness: 1/2"
Abrasive Material: Silicon CarbideBond Type: Vitrified
Color: GreenSpecification: 39C80-IVK
Country of Origin (subject to change): United States

Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 7 In., Thickness 1/2 In., Arbor Hole Size 1-1/4 In., Abrasive Material Silicon Carbide, Abrasive Grit 80, Abrasive Wheel Hardness I, Max. RPM 3600, Series 39C, Specification 39C80-IVK, Grade Medium, Bond Type Vitrified, Package Quantity 5

Reviews