KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Grinding Wheel, T1, 7x1/4x1-1/4, AO, 46G, PK5

NORTON| Zoro #: G0888273| Mfr #: 66252939544

$168.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Abrasive Wheel Diameter: 7"
Abrasive Grit: 46
Item: Straight Grinding Wheel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0888273 Mfr #: 66252939544
Abrasive Wheel Diameter: 7"Abrasive Grit: 46
Item: Straight Grinding WheelMax. RPM: 3600
Abrasive Wheel Hardness: IGrit: 46
Abrasive Wheel Type: Type 1Series: 32A
Grade: CoarseApplication: For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
Arbor Hole Size: 1-1/4"Thickness: 1/4"
Abrasive Material: Aluminum OxideBond Type: Vitrified
Color: PurpleSpecification: 32A46-IVBE
Country of Origin (subject to change): United States

Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 7 In., Thickness 1/4 In., Arbor Hole Size 1-1/4 In., Abrasive Material Aluminum Oxide, Abrasive Grit 46, Abrasive Wheel Hardness I, Max. RPM 3600, Series 32A, Specification 32A46-IVBE, Grade Coarse, Bond Type Vitrified, Package Quantity 5

Reviews