Grinding Wheel, T1, 7x1/4x1-1/4, AO, 46G, PK5

NORTON| Zoro #: G1800617| Mfr #: 66252939862

$149.80 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1800617 Mfr #: 66252939862
Abrasive Wheel Type: Type 1Abrasive Wheel Diameter: 7"
Item: Straight Grinding WheelBond Type: Vitrified
Max. RPM: 3600Arbor Hole Size: 1-1/4"
Application: For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45Specification: 32A46-KVBE
Series: 32AGrit: 46
Grade: CoarseColor: Purple
Abrasive Wheel Hardness: KAbrasive Grit: 46
Abrasive Material: Aluminum OxideThickness: 1/4"
Country of Origin (subject to change): United States

Product Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 7 In., Thickness 1/4 In., Arbor Hole Size 1-1/4 In., Abrasive Material Aluminum Oxide, Abrasive Grit 46, Abrasive Wheel Hardness K, Max. RPM 3600, Series 32A, Specification 32A46-KVBE, Grade Coarse, Bond Type Vitrified, Package Quantity 5

Product Reviews