Grinding Wheel, T1, 7x1/4x1-1/4, AO, 60G, PK5

NORTON| Zoro #: G1636625| Mfr #: 66252939548

$168.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Abrasive Wheel Diameter: 7"
Abrasive Grit: 60
Item: Straight Grinding Wheel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1636625 Mfr #: 66252939548
Abrasive Wheel Diameter: 7"Abrasive Grit: 60
Item: Straight Grinding WheelMax. RPM: 3600
Abrasive Wheel Hardness: IGrit: 60
Abrasive Wheel Type: Type 1Series: 32A
Grade: MediumApplication: For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
Arbor Hole Size: 1-1/4"Thickness: 1/4"
Abrasive Material: Aluminum OxideBond Type: Vitrified
Color: PurpleSpecification: 32A60-IVBE
Country of Origin (subject to change): United States

Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 7 In., Thickness 1/4 In., Arbor Hole Size 1-1/4 In., Abrasive Material Aluminum Oxide, Abrasive Grit 60, Abrasive Wheel Hardness I, Max. RPM 3600, Series 32A, Specification 32A60-IVBE, Grade Medium, Bond Type Vitrified, Package Quantity 5

Reviews