HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Grinding Wheel, T1, 7x1/4x1-1/4, AO, 60G, PK5

NORTON| Zoro #: G2210275| Mfr #: 66252939547

$104.00 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Arbor Hole Size: 1-1/4"
Abrasive Wheel Hardness: H
Abrasive Wheel Diameter: 7"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2210275 Mfr #: 66252939547
Arbor Hole Size: 1-1/4"Abrasive Wheel Hardness: H
Abrasive Wheel Diameter: 7"Abrasive Wheel Type: Type 1
Color: PurpleMax. RPM: 3600
Grade: MediumBond Type: Vitrified
Application: For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45Series: 32A
Abrasive Material: Aluminum OxideGrit: 60
Specification: 32A60-HVBEAbrasive Grit: 60
Thickness: 1/4"Item: Straight Grinding Wheel
Country of Origin (subject to change): United States

Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 7 In., Thickness 1/4 In., Arbor Hole Size 1-1/4 In., Abrasive Material Aluminum Oxide, Abrasive Grit 60, Abrasive Wheel Hardness H, Max. RPM 3600, Series 32A, Specification 32A60-HVBE, Grade Medium, Bond Type Vitrified, Package Quantity 5

Reviews