KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Grinding Wheel, T1, 7x1/4x1-1/4, AO, 60G, PK5

NORTON| Zoro #: G0996974| Mfr #: 66252939549

$141.44 /pk

This item ships free. Details.Standard ground shipping.
Details:
Grit: 60
Series: 32A
Max. RPM: 3600
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0996974 Mfr #: 66252939549
Grit: 60Series: 32A
Max. RPM: 3600Specification: 32A60-JVBE
Thickness: 1/4"Abrasive Wheel Diameter: 7"
Arbor Hole Size: 1-1/4"Bond Type: Vitrified
Abrasive Grit: 60Grade: Medium
Color: PurpleAbrasive Wheel Type: Type 1
Abrasive Material: Aluminum OxideApplication: For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
Abrasive Wheel Hardness: JItem: Straight Grinding Wheel
Country of Origin (subject to change): United States

Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 7 In., Thickness 1/4 In., Arbor Hole Size 1-1/4 In., Abrasive Material Aluminum Oxide, Abrasive Grit 60, Abrasive Wheel Hardness J, Max. RPM 3600, Series 32A, Specification 32A60-JVBE, Grade Medium, Bond Type Vitrified, Package Quantity 5

Reviews