SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Grinding Wheel, T1, 7x1/4x1-1/4, AO, 80G, PK5

NORTON| Zoro #: G1906511| Mfr #: 66252939660

$134.95 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: PurpleAbrasive Wheel Hardness: JAbrasive Wheel Type: Type 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1906511 Mfr #: 66252939660
Color: PurpleAbrasive Wheel Hardness: J
Abrasive Wheel Type: Type 1Arbor Hole Size: 1-1/4"
Thickness: 1/4"Max. RPM: 3600
Bond Type: VitrifiedAbrasive Grit: 80
Application: For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45Grit: 80
Item: Straight Grinding WheelAbrasive Wheel Diameter: 7"
Specification: 32A80-JVBESeries: 32A
Grade: MediumAbrasive Material: Aluminum Oxide
Country of Origin (subject to change): United States

Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 7 In., Thickness 1/4 In., Arbor Hole Size 1-1/4 In., Abrasive Material Aluminum Oxide, Abrasive Grit 80, Abrasive Wheel Hardness J, Max. RPM 3600, Series 32A, Specification 32A80-JVBE, Grade Medium, Bond Type Vitrified, Package Quantity 5

Reviews