Grinding Wheel, T1, 7x1/4x1.25, AO, 100G, PK5

NORTON| Zoro #: G0304595| Mfr #: 66252939827

$131.15 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0304595 Mfr #: 66252939827
Abrasive Wheel Type: Type 1Abrasive Wheel Diameter: 7"
Item: Straight Grinding WheelBond Type: Vitrified
Max. RPM: 3600Thickness: 1/4"
Arbor Hole Size: 1-1/4"Application: For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
Specification: 38A100-KVBESeries: 38A
Grit: 100Grade: Fine
Color: WhiteAbrasive Wheel Hardness: K
Abrasive Grit: 100Abrasive Material: Aluminum Oxide
Country of Origin (subject to change): United States

Product Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 7 In., Thickness 1/4 In., Arbor Hole Size 1-1/4 In., Abrasive Material Aluminum Oxide, Abrasive Grit 100, Abrasive Wheel Hardness K, Max. RPM 3600, Series 38A, Specification 38A100-KVBE, Grade Fine, Bond Type Vitrified, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.