Grinding Wheel, T1, 7x1/4x1.25, AO, 150G, PK5

NORTON| Zoro #: G0375067| Mfr #: 66252939521

$233.80 /pk

This item ships free. Details.Standard ground shipping.
Details:
Item: Straight Grinding Wheel
Grade: Very Fine
Specification: 38A150-MV
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0375067 Mfr #: 66252939521
Item: Straight Grinding WheelGrade: Very Fine
Specification: 38A150-MVAbrasive Material: Aluminum Oxide
Application: For Form/Corner Holding ApplicationsMax. RPM: 3600
Abrasive Wheel Type: Type 1Bond Type: Vitrified
Abrasive Grit: 150Color: Orange
Abrasive Wheel Hardness: MGrit: 150
Series: 38AThickness: 1/4"
Arbor Hole Size: 1-1/4"Abrasive Wheel Diameter: 7"
Country of Origin (subject to change): United States

Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 7 In., Thickness 1/4 In., Arbor Hole Size 1-1/4 In., Abrasive Material Aluminum Oxide, Abrasive Grit 150, Abrasive Wheel Hardness M, Max. RPM 3600, Series 38A, Specification 38A150-MV, Grade Very Fine, Bond Type Vitrified, Package Quantity 5

Reviews