KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Grinding Wheel, T1, 7x1/4x1.25, AO, 150G, PK5

NORTON| Zoro #: G1528387| Mfr #: 66252939838

$233.57 /pk

This item ships free. Details.Standard ground shipping.
Details:
Arbor Hole Size: 1-1/4"
Abrasive Wheel Hardness: K
Abrasive Wheel Diameter: 7"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1528387 Mfr #: 66252939838
Arbor Hole Size: 1-1/4"Abrasive Wheel Hardness: K
Abrasive Wheel Diameter: 7"Abrasive Wheel Type: Type 1
Color: WhiteMax. RPM: 3600
Grade: Very FineBond Type: Vitrified
Application: For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45Series: 38A
Abrasive Material: Aluminum OxideGrit: 150
Specification: 38A150-KVBEAbrasive Grit: 150
Thickness: 1/4"Item: Straight Grinding Wheel
Country of Origin (subject to change): United States

Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 7 In., Thickness 1/4 In., Arbor Hole Size 1-1/4 In., Abrasive Material Aluminum Oxide, Abrasive Grit 150, Abrasive Wheel Hardness K, Max. RPM 3600, Series 38A, Specification 38A150-KVBE, Grade Very Fine, Bond Type Vitrified, Package Quantity 5

Reviews