Grinding Wheel, T1, 7x1/4x1.25, AO, 220G, PK5

NORTON| Zoro #: G0356492| Mfr #: 66252939529

$266.00 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Grade: Very Fine
Max. RPM: 3600
Color: Orange
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0356492 Mfr #: 66252939529
Grade: Very FineMax. RPM: 3600
Color: OrangeThickness: 1/4"
Arbor Hole Size: 1-1/4"Abrasive Wheel Diameter: 7"
Grit: 220Abrasive Wheel Hardness: L
Bond Type: VitrifiedItem: Straight Grinding Wheel
Abrasive Grit: 220Application: For Form/Corner Holding Applications
Abrasive Wheel Type: Type 1Abrasive Material: Aluminum Oxide
Specification: 38A220-LVSeries: 38A
Country of Origin (subject to change): United States

Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 7 In., Thickness 1/4 In., Arbor Hole Size 1-1/4 In., Abrasive Material Aluminum Oxide, Abrasive Grit 220, Abrasive Wheel Hardness L, Max. RPM 3600, Series 38A, Specification G4936023-LV, Grade Very Fine, Bond Type Vitrified, Package Quantity 5

Reviews