Grinding Wheel, T1, 7x1/4x1.25, AO, 46G, PK5

NORTON| Zoro #: G1330926| Mfr #: 66252909755

$122.00 /pk

This item ships free. Details.Standard ground shipping.
Specification: 38A46-JVBESeries: 38AAbrasive Grit: 46
Save 15%. Sign up for Z-mail.


Zoro #: G1330926 Mfr #: 66252909755
Specification: 38A46-JVBESeries: 38A
Abrasive Grit: 46Color: White
Abrasive Wheel Hardness: JAbrasive Material: Aluminum Oxide
Arbor Hole Size: 1-1/4"Grade: Coarse
Abrasive Wheel Type: Type 1Bond Type: Vitrified
Max. RPM: 3600Item: Straight Grinding Wheel
Grit: 46Application: For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
Thickness: 1/4"Abrasive Wheel Diameter: 7"
Country of Origin (subject to change): United States


Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 7 In., Thickness 1/4 In., Arbor Hole Size 1-1/4 In., Abrasive Material Aluminum Oxide, Abrasive Grit 46, Abrasive Wheel Hardness J, Max. RPM 3600, Series 38A, Specification 38A46-JVBE, Grade Coarse, Bond Type Vitrified, Package Quantity 5