BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Grinding Wheel, T1, 7x1/4x1.25, AO, 60G, PK5

NORTON| Zoro #: G0359606| Mfr #: 66252939696

$157.14 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Straight Grinding WheelGrade: MediumSpecification: 38A60-IVBE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0359606 Mfr #: 66252939696
Item: Straight Grinding WheelGrade: Medium
Specification: 38A60-IVBEAbrasive Material: Aluminum Oxide
Application: For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45Max. RPM: 3600
Abrasive Wheel Type: Type 1Bond Type: Vitrified
Abrasive Grit: 60Color: White
Abrasive Wheel Hardness: IGrit: 60
Series: 38AThickness: 1/4"
Arbor Hole Size: 1-1/4"Abrasive Wheel Diameter: 7"
Country of Origin (subject to change): United States

Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 7 In., Thickness 1/4 In., Arbor Hole Size 1-1/4 In., Abrasive Material Aluminum Oxide, Abrasive Grit 60, Abrasive Wheel Hardness I, Max. RPM 3600, Series 38A, Specification 38A60-IVBE, Grade Medium, Bond Type Vitrified, Package Quantity 5

Reviews