Grinding Wheel, T1, 7x1/4x1.25, AO, 80G, PK5

NORTON| Zoro #: G0517377| Mfr #: 66252939812

$132.45 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Thickness: 1/4"
Grit: 80
Series: 38A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0517377 Mfr #: 66252939812
Thickness: 1/4"Grit: 80
Series: 38AMax. RPM: 3600
Grade: MediumAbrasive Wheel Type: Type 1
Abrasive Grit: 80Application: For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
Specification: 38A80-KVBEColor: White
Abrasive Material: Aluminum OxideAbrasive Wheel Hardness: K
Item: Straight Grinding WheelArbor Hole Size: 1-1/4"
Bond Type: VitrifiedAbrasive Wheel Diameter: 7"
Country of Origin (subject to change): United States

Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 7 In., Thickness 1/4 In., Arbor Hole Size 1-1/4 In., Abrasive Material Aluminum Oxide, Abrasive Grit 80, Abrasive Wheel Hardness K, Max. RPM 3600, Series 38A, Specification 38A80-KVBE, Grade Medium, Bond Type Vitrified, Package Quantity 5

Reviews