KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Grinding Wheel, T1, 7x1/4x1.25, CA, 60G, PK5

NORTON| Zoro #: G1731746| Mfr #: 66252939461

$326.57 /pk

This item ships free. Details.Standard ground shipping.
Details:
Specification: 5SG60-KVS
Series: 5SG
Abrasive Grit: 60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1731746 Mfr #: 66252939461
Specification: 5SG60-KVSSeries: 5SG
Abrasive Grit: 60Color: Blue
Abrasive Wheel Hardness: KAbrasive Material: Ceramic
Arbor Hole Size: 1-1/4"Grade: Medium
Abrasive Wheel Type: Type 1Bond Type: Vitrified
Max. RPM: 3600Item: Straight Grinding Wheel
Grit: 60Application: For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
Thickness: 1/4"Abrasive Wheel Diameter: 7"
Country of Origin (subject to change): United States

Description

Straight Grinding Wheel, Abrasive Wheel Type Type 1, Abrasive Wheel Diameter 7 In., Thickness 1/4 In., Arbor Hole Size 1-1/4 In., Abrasive Material Ceramic, Abrasive Grit 60, Abrasive Wheel Hardness K, Max. RPM 3600, Series 5SG, Specification 5SG60-KVS, Grade Medium, Bond Type Vitrified, Package Quantity 5

Reviews